Matlock

10x3.1/2" SILVER-TT POZI CSKWOODSCREW BZP (100)

SKU:

MTL6356310K

MPN:

6356310K

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (4)

    Product Details

    Available in a range of sizes, these Silver-TT™ Twin Thread Woodscrews are ideal for fast and simple insertion of screws into wood. Possessing a high helix double thread, a BZP (Bright Zinc Plating) to five microns for greater corrosion resistance and a 35° point angle that doesn't require a pilot hole to be drilled. Each screw is manufactured from high quality steel with a countersunk head and a Pozi drive.


    Features and Benefits
    • High helix double thread for fast insertion and removal when needed
    • Plated to five microns for greater corrosion-resistance
    • 35° point angle usually needs no pilot to save you time when working
    • Available in a range of sizes to suit your needs
    • Can be purchased in varying quantities to suit your requirements


    Typical Applications
    • Woodworking
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Matlock

    Driving Features

    Pozi

    EAN

    5036140036017

    ECLASS Code

    23110111

    Head Shape

    Countersunk

    Length

    3-1/2in.

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread Size

    10mm

    UNSPSC Code

    31161508