Matlock

12x1" SILVER-TT POZI CSKWOODSCREW BZP (100)

SKU:

MTL6356330K

MPN:

6356330K

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes, these Silver-TT™ Twin Thread Woodscrews are ideal for fast and simple insertion of screws into wood. Possessing a high helix double thread, a BZP (Bright Zinc Plating) to five microns for greater corrosion resistance and a 35° point angle that doesn't require a pilot hole to be drilled. Each screw is manufactured from high quality steel with a countersunk head and a Pozi drive.


    Features and Benefits
    • High helix double thread for fast insertion and removal when needed
    • Plated to five microns for greater corrosion-resistance
    • 35° point angle usually needs no pilot to save you time when working
    • Available in a range of sizes to suit your needs
    • Can be purchased in varying quantities to suit your requirements


    Typical Applications
    • Woodworking
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Matlock

    Driving Features

    Pozi

    EAN

    5036140036031

    ECLASS Code

    23110111

    Head Shape

    Countersunk

    Length

    1in.

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread Size

    12mm

    UNSPSC Code

    31161508