£15.49
Ex VAT
£18.59
Inc VAT
40 Variations Available
Product Details
Product Specification
Woodscrew - Raised Countersunk Head,
ST (Self Tapping),
Brass - Grade Cu2/Cu3,
DIN 95
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Slotted |
ECLASS Code | 23110111 |
Head Shape | Raised Countersunk |
Length | 20in. |
Material | Brass |
Thread Size | 3.5mm |
UNSPSC Code | 31161508 |