£1.49
Ex VAT
£1.79
Inc VAT
37 Variations Available
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
Steel BZP (Bright Zinc Plate)
TX - Countersunk Chipboard Screw
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | TX |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 20in. |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 3.5mm |
UNSPSC Code | 31161508 |