£10.79
Ex VAT
£12.95
Inc VAT
39 Variations Available
Product Details
Product Specification
Woodscrew,
ST (Self Tapping),
A2 Stainless Steel,
Pozi - Flat Countersunk Head,
DIN 7997-Z.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Grade | A2 |
Head Shape | Flat Countersunk |
Length | 25in. |
Material | Stainless Steel |
Thread Size | 3.5mm |
UNSPSC Code | 31161508 |