£7.49
Ex VAT
£8.99
Inc VAT
19 Variations Available
Product Details
Product Specification
• Made from high-grade A2 stainless steel to resist rust and decay
• Countersunk heads provide a neat finish with smooth, clean lines
• Suitable for use in a variety of wood types and other materials
• Pozi drive allows for higher torque and less cam-out
• Conform to DIN 7997 specifications, ensuring reliability and quality
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
Driving Features | Pozi |
EAN | 5050420615600 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 30mm |
Material | Stainless Steel |
MFR Part No. | 0114T49114 |
Surface Treatment | Plain |
Thread Size | 3.5mm |
UNSPSC Code | 31161508 |