£13.79
Ex VAT
£16.55
Inc VAT
55 Variations Available
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
A2 Stainless
TX - Countersunk Chipboard Screw
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Matlock |
Driving Features | TX |
ECLASS Code | 23110111 |
Grade | A2 |
Head Shape | Countersunk |
Length | 10mm |
Material | Stainless Steel |
Thread Size | 3mm |
UNSPSC Code | 31161508 |