£2.09
Ex VAT
£2.51
Inc VAT
57 Variations Available
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
BZP (Bright Zinc Plate)
Pozi - Countersunk Chipboard Screw
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 12in |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 3mm |
UNSPSC Code | 31161508 |