£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
Brass Cu2/Cu3 Nickel Plated
Slotted Raised Countersunk Head Screw
DIN 95
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Slotted |
ECLASS Code | 23110111 |
Head Shape | Raised Countersunk |
Length | 12in |
Material | Brass |
Surface Treatment | Nickel Plated |
Thread Size | 3mm |
UNSPSC Code | 31161508 |