£6.49
Ex VAT
£7.79
Inc VAT
131 Variations Available
Product Details
Product Specification
• Double-countersunk head provides a smooth finish and greater contact area, reducing the likelihood of head stripping
• A 25-degree sharp point enables fast and easy penetration into wood, reducing splitting without pre-drilling
• Zinc yellow Cr3+ coating offers enhanced corrosion resistance, making the screws suitable for both indoor and outdoor applications
• Ideal for various woodworking tasks in construction, furniture assembly, and repairs
Attribute | Value |
---|---|
Box Quantity | 400 |
Brand | TimberMate |
Driving Features | Pozi |
EAN | 5050420039642 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 20mm |
MFR Part No. | 0107T430020 |
Thread Size | 3mm |
UNSPSC Code | 31161508 |