£46.49
Ex VAT
£55.79
Inc VAT
51 Variations Available
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
A4 Stainless
Torx - Countersunk Chipboard Screw Ribs Cut Point
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Matlock |
Driving Features | TX |
ECLASS Code | 23110111 |
Grade | A4 |
Head Shape | Countersunk |
Length | 30in. |
Material | Stainless Steel |
Thread Size | 3mm |
UNSPSC Code | 31161508 |