noscriptMatlock 4.5x35mm POZI RSD CSK CHIPBOARD SCREW A2 (BX-200) 6351581W | Cromwell Tools

Matlock

4.5x35mm POZI RSD CSK CHIPBOARD SCREW A2 (BX-200)

SKU:

MTL6351581W

MPN:

6351581W

£14.79

Ex VAT

£17.75

Inc VAT

OUT OF STOCK

    Product Details

    Woodscrew
    ST (Self Tapping)
    A2 Stainless Steel
    Pozi Raised Countersunk Chipboard Screw


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Matlock

    Driving Features

    Pozi

    ECLASS Code

    23110111

    Grade

    A2

    Head Shape

    Raised Countersunk

    Length

    35in.

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread Size

    4.5mm

    UNSPSC Code

    31161508