noscriptMatlock 4.5x40mm TX WOODSCREW C/W20mm WASHER A2 Cu PLATED (BX-200) 6351200G | Cromwell Tools

Matlock

4.5x40mm TX WOODSCREW C/W20mm WASHER A2 Cu PLATED (BX-200)

SKU:

MTL6351200G

MPN:

6351200G

£60.99

Ex VAT

£73.19

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Matlock

    Driving Features

    TX

    ECLASS Code

    23110111

    Grade

    A2

    Head Shape

    Countersunk

    Length

    40mm

    Material

    Stainless Steel

    Surface Treatment

    Copper Dipped

    Thread Size

    4.5mm

    UNSPSC Code

    31161508