£41.49
Ex VAT
£49.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Woodscrew, Pozi - Countersunk,
Chipboard Screw With Hole,
ST (Self Tapping),
Steel - BZP (Bright Zinc Plate).
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 50mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 4.5mm |
UNSPSC Code | 31161508 |