£117.00
Ex VAT
£140.40
Inc VAT
8 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | TX |
ECLASS Code | 23110111 |
Grade | A2 |
Head Shape | Countersunk |
Length | 60mm |
Material | Stainless Steel |
Surface Treatment | Copper Dipped |
Thread Size | 4.5mm |
UNSPSC Code | 31161508 |