SKU:
TMT6350111R
MPN:
0108T460070
£13.49
Ex VAT
£16.19
Inc VAT
131 Variations Available
Product Details
Product Specification
• Double-countersunk head provides a smooth finish and greater contact area, reducing the likelihood of head stripping
• A 25-degree sharp point enables fast and easy penetration into wood, reducing splitting without pre-drilling
• Zinc yellow Cr3+ coating offers enhanced corrosion resistance, making the screws suitable for both indoor and outdoor applications
• Ideal for various woodworking tasks in construction, furniture assembly, and repairs
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
Driving Features | Pozi |
EAN | 5050420040631 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 70mm |
MFR Part No. | 0108T460070 |
Thread Size | 4.5mm |
UNSPSC Code | 31161508 |