£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Woodscrew, ST (Self Tapping) - Z&Y (Zinc Yellow Passivated) - Pozi - Countersunk Chipboard Screw.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 12in |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | 4mm |
UNSPSC Code | 31161508 |