£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Woodscrew - Pozi -Round Head,
ST (Self Tapping),
A2 Stainless Steel,
DIN7996-Z
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Grade | A2 |
Head Shape | Round |
Length | 16in. |
Material | Stainless Steel |
Thread Size | 4mm |
UNSPSC Code | 31161508 |