£10.99
Ex VAT
£13.19
Inc VAT
7 Variations Available
Product Details
Product Specification
• A2 stainless steel provides excellent resistance to rust and corrosion, making these screws ideal for use in environments exposed to moisture
• The round countersunk head allows for a smooth finish on the surface, minimizing snagging and enhancing aesthetic appeal
• Pozi drive offers more control during installation than a standard Phillips drive, reducing cam-out and allowing for higher torque transmission
Attribute | Value |
---|---|
Brand | TimberMate |
Driving Features | Pozi |
EAN | 5050420615754 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 25mm |
Material | Stainless Steel |
MFR Part No. | 0115T54022 |
Surface Treatment | Plain |
Thread Size | 4mm |
UNSPSC Code | 31161508 |