£22.49
Ex VAT
£26.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Woodscrew - Slotted -Countersunk Flat Head Screw,
ST (Self Tapping),
Brass - Grade Cu2/Cu3,
Nickel Plated,
DIN 97.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Slotted |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 20in. |
Material | Brass |
Surface Treatment | Nickel Plated |
Thread Size | 4mm |
UNSPSC Code | 31161508 |