£3.79
Ex VAT
£4.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Woodscrew
BZP (bright Zinc Plate)
ST (self Tapping)
Pozi - Raised Cheese Head Chipboard Screw
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Head Shape | Raised Cheese |
Length | 25in. |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 4mm |
UNSPSC Code | 31161508 |