£12.49
Ex VAT
£14.99
Inc VAT
23 Variations Available
Product Details
Product Specification
The Matlock Self-tapping wood screw is a high-quality fastening solution designed for optimal performance in woodworking projects. Crafted from durable A2 Stainless steel, these screws offer corrosion resistance, ensuring longevity and reliability in various environments. Featuring a Pozi drive and a Countersunk head design, these screws are specifically tailored for timber applications. The self-tapping feature enhances efficiency by allowing for easy penetration into wood without the need for pre-drilling. Ideal for carpentry and woodworking projects, these screws provide a secure and flush finish, making them a dependable choice for both professional and DIY applications.
Features and Benefits
• Head Shape: Countersunk
• Material: A2 Stainless
• Driving Features: Pozi
• Thread Direction: Right Hand
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Grade | A2 |
Head Shape | Countersunk |
Length | 40mm |
Material | Stainless Steel |
Thread Size | 4mm |
UNSPSC Code | 31161508 |