£15.49
Ex VAT
£18.59
Inc VAT
20 Variations Available
Product Details
Product Specification
Countersunk Head Chipboard Screw
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Grade | A4 |
Head Shape | Countersunk |
Length | 45mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | 4mm |
UNSPSC Code | 31161508 |