£20.49
Ex VAT
£24.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Woodscrew,
Cross Reccess -Round Head,
ST (Self Tapping),
Steel - BZP (Bright zinc Plated),
DIN7996-H.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Phillips |
ECLASS Code | 23110111 |
Head Shape | Round |
Length | 50mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 4mm |
UNSPSC Code | 31161508 |