£39.49
Ex VAT
£47.39
Inc VAT
7 Variations Available
Product Details
Product Specification
.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
Driving Features | TX |
ECLASS Code | 23110111 |
Grade | A4 |
Head Shape | Cylindrical |
Length | 50mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | 5.5mm |
UNSPSC Code | 31161508 |