£96.49
Ex VAT
£115.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Slotted Round Head Woodscrew,
ST (Self Tapping),
Brass - Grade Cu2/Cu3,
DIN 96.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
Driving Features | Slotted |
ECLASS Code | 23110111 |
Head Shape | Round |
Length | 70mm |
Material | Brass |
Thread Size | 5.5mm |
UNSPSC Code | 31161508 |