noscriptTimberMate 5x30mm A2 POZI RND WOOD SCREWDIN7996, Box of 200 0115T56114 | Cromwell Tools

TimberMate

5x30mm A2 POZI RND WOOD SCREWDIN7996, Box of 200

SKU:

TMT6350115E

MPN:

0115T56114

£15.99

Ex VAT

£19.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • A2 stainless steel provides excellent resistance to rust and corrosion, making these screws ideal for use in environments exposed to moisture
    • The round countersunk head allows for a smooth finish on the surface, minimizing snagging and enhancing aesthetic appeal
    • Pozi drive offers more control during installation than a standard Phillips drive, reducing cam-out and allowing for higher torque transmission


    Product Specification
    Attribute
    Value

    Brand

    TimberMate

    EAN

    5050420615808

    ECLASS Code

    23110111

    Length

    40mm

    MFR Part No.

    0115T56118

    Thread Size

    5 mm

    UNSPSC Code

    31161508