£19.49
Ex VAT
£23.39
Inc VAT
46 Variations Available
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
A2 Stainless Steel
Pozi Raised Countersunk Chipboard Screw
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Grade | A2 |
Head Shape | Raised Countersunk |
Length | 45mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | 5mm |
UNSPSC Code | 31161508 |