£75.49
Ex VAT
£90.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
A4 Stainless
Slotted -Countersunk Flat Head Screw
DIN 97
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Slotted |
ECLASS Code | 23110111 |
Grade | A4 |
Head Shape | Countersunk |
Length | 70mm |
Material | Stainless Steel |
Thread Size | 5mm |
UNSPSC Code | 31161508 |