SKU:
TMT6350112U
MPN:
0108T490120
£23.49
Ex VAT
£28.19
Inc VAT
131 Variations Available
Product Details
Product Specification
• Double-countersunk head provides a smooth finish and greater contact area, reducing the likelihood of head stripping
• A 25-degree sharp point enables fast and easy penetration into wood, reducing splitting without pre-drilling
• Zinc yellow Cr3+ coating offers enhanced corrosion resistance, making the screws suitable for both indoor and outdoor applications
• Ideal for various woodworking tasks in construction, furniture assembly, and repairs
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | TimberMate |
Driving Features | Pozi |
EAN | 5050420040891 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 120mm |
MFR Part No. | 0108T490120 |
Thread Size | 6mm |
UNSPSC Code | 31161508 |