SKU:
TMT6350112W
MPN:
0108T490140
£27.99
Ex VAT
£33.59
Inc VAT
131 Variations Available
Product Details
Product Specification
• Double-countersunk head provides a smooth finish and greater contact area, reducing the likelihood of head stripping
• A 25-degree sharp point enables fast and easy penetration into wood, reducing splitting without pre-drilling
• Zinc yellow Cr3+ coating offers enhanced corrosion resistance, making the screws suitable for both indoor and outdoor applications
• Ideal for various woodworking tasks in construction, furniture assembly, and repairs
Attribute | Value |
---|---|
Brand | TimberMate |
EAN | 5050420040914 |
ECLASS Code | 23110111 |
Length | 150mm |
MFR Part No. | 0108T490150 |
Thread Size | 6 mm |
UNSPSC Code | 31161508 |