£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Woodscrew
ST (Self Tapping)
A4 Stainless
Torx -Countersunk Timber Screw
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
Driving Features | TX |
ECLASS Code | 23110111 |
Grade | A4 |
Head Shape | Countersunk |
Length | 150mm |
Material | Stainless Steel |
Thread Size | 6mm |
UNSPSC Code | 31161508 |