£25.99
Ex VAT
£31.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Woodscrew, Self Tapping
Steel - BZP (Bright Zinc Plated)
Slotted - Countersunk Flat Head
DIN 97
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Driving Features | Slotted |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 40mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 6mm |
UNSPSC Code | 31161508 |