£14.79
Ex VAT
£17.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Introducing the premium Matlock Woodscrews, a high-quality solution for a variety of applications. These stainless steel screws are equipped with self-tapping capabilities and a Pozi-Countersunk Head, offering efficient and secure fastening. Crafted with longevity and durability in mind, these screws boast an A4 grade stainless steel construction, providing excellent corrosion resistance. This makes them ideal for a range of indoor and outdoor applications where durability is paramount. Whether you're working on woodworking projects, construction, or outdoor installations, the Matlock Woodscrews deliver reliable performance and longevity, ensuring a secure and lasting hold in various environments.
Features and Benefits
• Versatile in use for a range of applications
• Simplies tasks by eliminating the need for pre-drilling
• Pozi-countersunk head ensures a secure grip and a professional finish to projects
Typical Applications
• Furniture construction
• Decking
• Framing
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
Driving Features | Pozi |
ECLASS Code | 23110111 |
Grade | A4 |
Head Shape | Countersunk |
Length | 45mm |
Material | Stainless Steel |
Thread Size | 6mm |
UNSPSC Code | 31161508 |