Matlock

6x5/8" SILVER-TT POZI CSKWOODSCREW BZP (200)

SKU:

MTL6356010K

MPN:

6356010K

£1.39

Ex VAT

£1.67

Inc VAT

IN STOCK (44)

    Product Details

    Available in a range of sizes, these Silver-TT™ Twin Thread Woodscrews are ideal for fast and simple insertion of screws into wood. Possessing a high helix double thread, a BZP (Bright Zinc Plating) to five microns for greater corrosion resistance and a 35° point angle that doesn't require a pilot hole to be drilled. Each screw is manufactured from high quality steel with a countersunk head and a Pozi drive.


    Features and Benefits
    • High helix double thread for fast insertion and removal when needed
    • Plated to five microns for greater corrosion-resistance
    • 35° point angle usually needs no pilot to save you time when working
    • Available in a range of sizes to suit your needs
    • Can be purchased in varying quantities to suit your requirements


    Typical Applications
    • Woodworking
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Matlock

    Driving Features

    Pozi

    EAN

    5036140035867

    ECLASS Code

    23110111

    Head Shape

    Countersunk

    Length

    5/8in.

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread Size

    6mm

    UNSPSC Code

    31161508