Matlock

6x60mm POZI CSK CHIPBOARD SCREW BZP (BX-200)

SKU:

MTL6351524X

MPN:

6351524X

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (7)

    Product Details

    Woodscrew
    ST (Self Tapping)
    BZP (Bright Zinc Plate)
    Pozi - Countersunk Chipboard Screw


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Matlock

    Driving Features

    Pozi

    ECLASS Code

    23110111

    Head Shape

    Countersunk

    Length

    60mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread Size

    6mm

    UNSPSC Code

    31161508