noscriptMatlock 6x70mm POZI CSK CHIPBOARD SCREW A2 (BX-100) 6351555H | Cromwell Tools

Matlock

6x70mm POZI CSK CHIPBOARD SCREW A2 (BX-100)

SKU:

MTL6351555H

MPN:

6351555H

£35.79

Ex VAT

£42.95

Inc VAT

OUT OF STOCK

    Product Details

    Woodscrew
    ST (Self Tapping)
    A2 Stainless
    Pozi -Countersunk Chipboard Screw


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Matlock

    Driving Features

    Pozi

    ECLASS Code

    23110111

    Grade

    A2

    Head Shape

    Countersunk

    Length

    70mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread Size

    6mm

    UNSPSC Code

    31161508