£41.99
Ex VAT
£50.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Woodscrew,
Slotted,
ST (Self Tapping)
A2 Stainless
-Countersunk Flat Head
DIN 97
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
Driving Features | Slotted |
ECLASS Code | 23110111 |
Grade | A2 |
Head Shape | Countersunk |
Length | 70mm |
Material | Stainless Steel |
Thread Size | 6mm |
UNSPSC Code | 31161508 |