£1.69
Ex VAT
£2.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from hardened steel and are bright zinc plated. Boxed quantity 200 except 31/2" & 4" where boxed quantity is 100. Available with slotted or Pozidriv heads.
Attribute | Value |
---|---|
Brand | Kennedy |
Driving Features | Pozi |
EAN | 5036140353817 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 21in. |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | No.12 |
UNSPSC Code | 31161508 |