£21.79
Ex VAT
£26.15
Inc VAT
37 Variations Available
Product Details
Product Specification
Solid brass slotted wood screws are ideal for projects requiring a traditional finish and provide excellent corrosion resistance. Easy to install, their self-colour finish enhances the visual appeal, making them perfect for high-quality craftsmanship and projects needing a classic look.
Features and Benefits
• Solid brass material provides excellent corrosion resistance, making the screws durable and long-lasting, especially in moist environments
• Traditional slotted head is compatible with standard slotted screwdrivers, allowing for easy installation and removal
• Comes in a self-colour finish to retain the natural golden hue of brass for an aesthetically pleasing and traditional look
Typical Applications
• Used in crafting and assembling high-quality wooden furniture
• Perfect for installing new cabinets in kitchens, bathrooms, or other areas, where a traditional look is desired
• Essential for restoring antique furniture, maintaining the period-appropriate look and authenticity
• Perfect for constructing and repairing wooden boats due to their resistance to corrosion in marine environments
• Ideal for installing or restoring wooden doors and windows, providing a traditional look and reliable fastening
• Perfect for outdoor woodworking projects like garden furniture, due to their corrosion resistance
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
EAN | 5050420066358 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 1/2in. |
Material | Brass |
MFR Part No. | 0024T49018 |
Thread Size | No.6 |
UNSPSC Code | 31161508 |