TimberMate

No.6x3/4in. BRASS SLOT CSK WOODSCREW SELF COLOUR, Box of 200

SKU:

TMT6350024L

MPN:

0024T49022

£24.99

Ex VAT

£29.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Solid brass slotted wood screws are ideal for projects requiring a traditional finish and provide excellent corrosion resistance. Easy to install, their self-colour finish enhances the visual appeal, making them perfect for high-quality craftsmanship and projects needing a classic look.


    Features and Benefits
    • Solid brass material provides excellent corrosion resistance, making the screws durable and long-lasting, especially in moist environments
    • Traditional slotted head is compatible with standard slotted screwdrivers, allowing for easy installation and removal
    • Comes in a self-colour finish to retain the natural golden hue of brass for an aesthetically pleasing and traditional look


    Typical Applications
    • Used in crafting and assembling high-quality wooden furniture
    • Perfect for installing new cabinets in kitchens, bathrooms, or other areas, where a traditional look is desired
    • Essential for restoring antique furniture, maintaining the period-appropriate look and authenticity
    • Perfect for constructing and repairing wooden boats due to their resistance to corrosion in marine environments
    • Ideal for installing or restoring wooden doors and windows, providing a traditional look and reliable fastening
    • Perfect for outdoor woodworking projects like garden furniture, due to their corrosion resistance


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    TimberMate

    EAN

    5050420066372

    ECLASS Code

    23110111

    Head Shape

    Countersunk

    Length

    3/4in.

    Material

    Brass

    MFR Part No.

    0024T49022

    Thread Size

    No.6

    UNSPSC Code

    31161508