£3.79
Ex VAT
£4.55
Inc VAT
75 Variations Available
Product Details
Product Specification
• Sharp 25-degree point allows for quick starting and smooth thread acceptance, reducing splitting and the need for pre-drilling
• Double-countersunk head ensures a smooth finish and a strong hold, sitting flush with the material
• Zinc coating enhances corrosion resistance, extending the screw's lifespan even in damp environments
• High-quality construction ensures durability and reliability for both indoor and outdoor use
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
Driving Features | Pozi |
EAN | 5050420073721 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 5/8in. |
MFR Part No. | 0042T49020 |
Surface Treatment | Zinc Plated |
Thread Size | 6 |
UNSPSC Code | 31161508 |