£26.99
Ex VAT
£32.39
Inc VAT
8 Variations Available
Product Details
Product Specification
These Yellox wood screws have universal applications and require no pre-drilling (wood dependent).
Features and Benefits:
• 4CUT point reduces the screwing-in torque require, reduces splitting and ensures exact screw positioning
• Countersinks easily and provides a quick and secure fastening
Attribute | Value |
---|---|
Box Quantity | 650 |
Brand | Spax |
Driving Features | Pozi |
EAN | 4003530255434 |
ECLASS Code | 23110111 |
Length | 50mm |
Thread Size | 4mm |
UNSPSC Code | 31161508 |