£3.59
Ex VAT
£4.31
Inc VAT
7 Variations Available
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
applications. Maximum operating temperature (unplated): 300°C.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 1.5mm |
Driving Features | Hexagon Socket |
EAN | 5036140302211 |
Grade | 12.9 |
Head Depth | 2mm |
Head Diameter | 3.8mm |
Head Shape | Cylindrical |
Length | 5mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M2 |
UNSPSC Code | 31161501 |