Qualfast

M4 x 15mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6000945Y

MPN:

6000945Y

£0.05

Ex VAT

£0.06

Inc VAT

IN STOCK (50+)

    Product Details

    Delivering high strength and durability, these socket head cap screws are ideal for a wide range of fastening tasks. Suitable for use in high-temperature environments, they're ideal for high tensile applications and achieve higher torque. Constructed from a Class 12.9 steel.


    Features and Benefits
    • Resists cam-out for a more efficient screw
    • Suitable for use with power drivers and a hex wrench
    • 300°C maximum operating temperature (unplated)
    • Deep head for optimum loadability


    Standards
    • EN ISO 4762


    Notes
    • Oiled finish (black) - Provides some shelf life but no corrosion protection in use


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    3mm

    Driving Features

    Hexagon Socket

    EAN

    5036140052284

    Grade

    12.9

    Head Depth

    4mm

    Head Diameter

    7mm

    Head Shape

    Cylindrical

    Length

    15mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501