£0.38
Ex VAT
£0.46
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from class 12.9 high-grade alloy steel, these M12 ISO metric thread screws are suited for all high tensile applications. With a hexagon socket, each fastener has an as-produced finish, a maximum operating temperature of 300°C and a minimum proof load of 970 MPA. Available in a range of lengths to suit your requirements.
Features and Benefits
• Deep head allows for optimum loadability and prevents the frequency of cam out
• Manufactured from class 12.9 alloy steel making for a durable product
• Available in a variety of lengths to suit your specific needs
• As produced finish gives the product some bolstered shelf life
Typical Applications
• DIY
• Construction
• Automotive
• Engineering
Standards
• DIN 912
• ISO 4762
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 10mm |
Driving Features | Hexagon Socket |
EAN | 5036140031616 |
Grade | 12.9 |
Head Depth | 12mm |
Head Diameter | 18mm |
Head Shape | Cylindrical |
Length | 30mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M12 |
UNSPSC Code | 31161501 |