noscriptRawl Epoxy Resin, 385ml R-KEX-II-385 | Cromwell Tools

Rawl

Epoxy Resin, 385ml

SKU:

RAW6678016X

MPN:

R-KEX-II-385

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (23)

    Product Details

    385ml pure epoxy resin injection cartridge with 1 mixer nozzle.


    Features and Benefits
    • 3:1 pure Epoxy resin with high load capacities


    Typical Applications
    • Installing threaded rod and rebar in cracked and non-cracked concrete


    Notes
    • Requires a specific injection tool/gun
    • Suitable for single shot resin cartridges from 380ml to 410ml


    Product Specification
    Attribute
    Value

    Additional Features

    Styrene free

    Applications

    Installing threaded rod and rebar in cracked and non-cracked concrete

    Brand

    Rawl

    Capacity

    385ml

    EAN

    5906675028538

    MFR Part No.

    R-KEX-II-385

    Pack Quantity

    1

    Product Type

    Epoxy resin

    Suitable for use with

    All R-STUDS threaded rods, Rebar

    UNSPSC Code

    31162105