Rawl

R-STUDS Metric Threaded Rod, 12x160 ZP

SKU:

RAW6678071C

MPN:

R-S1-STUDS12160/5

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (13)

    Product Details

    These threaded rods are manufactured from carbon steel class 8.8, for use with bonded anchors.


    Features and Benefits
    • Versatile and suitable for outdoor use and in damp conditions
    • Hexagonal head allows for convenient use with torque wrench


    Typical Applications
    • Fastening with bonded anchors
    • Balustrading and handrails
    • Barriers
    • Cable trays
    • Consoles
    • Curtain walling
    • Formwork support systems
    • Heavy machinery
    • Lamps
    • Safety barriers
    • Road signs
    • Railings
    • Public seating


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Balustrading and handrails Barriers Cable trays Consoles Curtain walling Fastening with bonded anchors Formwork support systems Heavy machinery Lamps Public seating Railings Road signs Safety barriers

    Brand

    Rawl

    EAN

    5010445604614

    Length

    160mm

    MFR Part No.

    R-S1-STUDS12160/5

    Pack Quantity

    5

    Product Type

    Metric threaded rods

    Size

    12mm

    Suitable for use with

    Bagged R-STUDS

    UNSPSC Code

    31162105