Kennedy

6x12mm METRIC PLAIN DOWEL PIN

SKU:

KEN6501520K

MPN:

6501520K

£9.79

Ex VAT

£11.75

Inc VAT

OUT OF STOCK

    Product Details

    Hardened and precision ground. Conform with DIN 6325.
    Metric: Sizes 3mm are manufactured from non-hardened silver steel, 4mm and above are high quality through hardened mild steel.
    Tolerances:
    3mm = +0.002 +0.008
    4 - 6mm = +0.004 +0.0012
    8 - 10mm = +0.006 +0.0015
    12 - 16mm = +0.007 +0.0018


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140010611

    Leading Standard

    DIN 6325

    Length

    12mm

    Material

    Steel

    Pin Diameter

    6mm

    Thread

    Metric

    Thread Size

    6mm

    UNSPSC Code

    31163203