Kennedy

4x16mm METRIC EXTRACTABLE DOWEL PIN C/W AIR FLAT

SKU:

KEN6510680K

MPN:

6510680K

£0.61

Ex VAT

£0.73

Inc VAT

IN STOCK (50+)

    Product Details

    Extractable dowel pins complete with inner thread and slight flats for air release. DIN 7979D. EN 28735. ISO 8735. Material: AISI-52100 or DIN 1-3505 100 Cr 6. Hardness: 57-63 HRC.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140321946

    Leading Standard

    DIN 7979D

    Length

    16mm

    Material

    Steel

    Pin Diameter

    4mm

    Thread

    Metric

    Thread Size

    4mm

    UNSPSC Code

    31163203